Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Green, 300 GSM, 16 x 16 in, 48 PK
Mfr # 01-30-01-00-91-40
Zoro # G7825401
product price: $131.99
/pk 240, $0.55/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # 01-30-01-00-91-40
- Zoro # G7825401
- UPC # 611359259560
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Green |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Liquid Glass Cleaner, Clear, Blue, Jug (5026)
- PREMIERE PADS Cellulose Sponge, Small, Pink, PK48 (PAD CS1A)
- BIOCLEAN Hard Water Stain Remover 40 oz (WST40-1-1)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 16 x 16 (TCHC-R07)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Yellow, 300 GSM, 16 x 16 in, 24 PK (SO-EO63-0TRS)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 100 lb. Varies Sizes, White (Z99203)
- Dri By Tricol Clean Rags & Towels