Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Green, 300 GSM, 16 x 16 in, 24 PK
Mfr # SO-EO62-0TRS
Zoro # G7825200
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dri By Tricol Clean
- MFR # SO-EO62-0TRS
- Zoro # G7825200
- UPC # 611359266087
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Green |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVD7)
- FINISH Dish Detergent, Gelpacs, Orange, 34.8 oz., Multi, PK 54 (RAC81181)
- PROVON 1200 ml Foam Hand Soap Refill Cartridge (5382-02)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 16 x 16 (TCHC-R07)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- SCOTCH-BRITE Microfiber Cloth Wipe, White, 50PK (2021)
- Dri By Tricol Clean Rags & Towels