Shop All Rags & Towels
Dri By Tricol Clean
Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 36 PK
Mfr # UQ-D97D-GMFU
Zoro # G7825304
product price: $140.99
/pk 288, $0.49/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester / 20% Polyamide
- Size 16" x 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # UQ-D97D-GMFU
- Zoro # G7825304
- UPC # 611359266155
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% Polyester / 20% Polyamide |
Color | Blue |
Description
Powered by Intelligent Microfiber,Plain Knit. For fingerprints, grease, smudges and grime on glass and touchscreen surfaces. Lint Free. Machine Wash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Deodorizer, 2L Bottle (12L)
- BOARDWALK Scrub Brush, White Polypropylene Fill, 6" Long, White (BWKFSCBWH)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (7775-02)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Yellow, 300 GSM, 16 x 16 in, 24 PK (SO-EO63-0TRS)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- Dri By Tricol Clean Rags & Towels