Shop All Rags & Towels
Dri By Tricol Clean
12 Pack Recycled Microfiber Cleaning Cloths, 16 x 16
Mfr # TCHC-R07
Zoro # G7825289
product price: $392.99
/pk 576, $0.68/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% recyled Polyester / 20% Polyamide
- Color Blue,White,Orange
- Standards GRS and Oeko-tex Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # TCHC-R07
- Zoro # G7825289
- UPC # 611359261457
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16" x 16" |
Details
Material | 80% recyled Polyester / 20% Polyamide |
Item | Cleaning Cloths |
Color | Blue,White,Orange |
Standards | GRS and Oeko-tex Certified |
Description
Conscious Consumption - Blue, White, Orange. GRS and Oeko-tex Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- SCOTT Scott® Rags In A Box, 10" x 12", White, 200/Box, 8 Boxes/Case (KW143)
- BRUSKE PRODUCTS Upright Buddy Broom, Green flagged bristle, Steel 54" handle (5604-R)
- ZEP All-Around Oxy Unscented Scent Cleaner and Degreaser 32 oz Liquid (ZUAOCD32)
- DRI BY TRICOL CLEAN 12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12 (TCHC-R04)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-20)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- Dri By Tricol Clean Rags & Towels