Shop All Rags & Towels
Dri By Tricol Clean
12 Pack Recycled Microfiber Cleaning Cloths, 12 x 12
Mfr # TCHC-R04
Zoro # G7825453
product price: $264.99
/pk 576, $0.46/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% recyled Polyester / 20% Polyamide
- Color Blue,White,Orange
- Standards GRS and Oeko-tex Certified
- Mulit-Purpose Cleaning Cloth 80% recycled Polyester from Plastic Bottles / 20% Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dri By Tricol Clean
- MFR # TCHC-R04
- Zoro # G7825453
- UPC # 611359261440
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12" x 12" |
Details
Material | 80% recyled Polyester / 20% Polyamide |
Item | Cleaning Cloths |
Color | Blue,White,Orange |
Standards | GRS and Oeko-tex Certified |
Mulit-Purpose Cleaning Cloth | 80% recycled Polyester from Plastic Bottles / 20% Polyamide |
Description
Conscious Consumption Blue, White, Orange. GRS and Oeko-tex Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Sanitizer Concentrate, 5L Hose End Connection Bottle (5753301)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- TOUGH GUY TOUGH GUY Blue 18" Floor Squeegee (1EUA7)
- SCOTT Personal Seats Seat Covers, White, 3000PK (KCC07410CT)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 72 PK (01-30-01-00-72-01-SELF)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 24 PK (QL-G34P-L13Q)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, White, 300 GSM, 16 x 16 in, 24 PK (G9-N5Y1-E1RG)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 48 PK (01-30-01-00-91-50)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Red, 300 GSM, 16 x 16 in, 24 PK (MG-IX21-PFRM)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Orange, 300 GSM, 16 x 16 in, 12 PK (IB-LQZE-TUFI)
- Dri By Tricol Clean Rags & Towels