Shop All Oscillating Tool Accessories
This Product is Discontinued
Dremel
Wood Flush Cut Blades (Discontinued)
Mfr # MM480B
Zoro # G0687578
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Edge Style Toothed Edge
- Primary Material Application Wood
- Edge Material High Carbon Steel
- Blade Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # MM480B
- Zoro # G0687578
- UPC # 080596034450
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 1 11/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | MM480 Wood Flush Cut Blades3 pack |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Wood |
Edge Material | High Carbon Steel |
Materials Cut | Wood |
Number of Blades | 1 |
Blade Shape | Straight |
Cut Style | Flush Cut |
Connection Style | Universal |
Description
MM480 Wood Flush Cut Blades3 pack, Connection Style Universal, Blade Shape Straight, Blade Width 1 1/4 in, Blade Length 1 11/16 in, Primary Material Application Wood, Materials Cut Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Number of Blades 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.