Shop All Circular Saws
Dremel
Ultra Saw Kit
Mfr # US40-04
Zoro # G302695710
product price: $129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 4 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 3/4 in
- Bevel Angle Range 0 Degrees
- Current 7.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # US40-04
- Zoro # G302695710
- UPC # 080596058340
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 4 in |
Max. Cutting Depth @ 0 Deg. | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Left |
Bevel Angle Range | 0 Degrees |
Current | 7.5 A |
Item | Circular Saw |
Description
Circular Saw, Primary Saw Application General Purpose, Blade Dia. 4 in, Blade Side Left, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 3/4 in, Current 7.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Probe Tip, 0.295" D, 0.15" dia., 1.00" L (80.362.00)
- DOTCO Collet (308PT)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- MAKITA Impact XPS T25 Torx 2" Power Bit, PK15 (E-01074)
- DREMEL Circular Saw Kit, 20V DC, 7/16" Arbor (US20V-01)
- STEEL GRIP Steel Grip 2006396 12A 7.25 in. Corded Brushed Circular Saw with Laser (2006396)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia (DCS577X1/ DCG412B)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- DEWALT Circular Saw (DCS512B)
- Dremel Power Saws