Shop All Rotary Tool Accessories
Dremel
Two Speed Rotary Tool Kit, 200-1/15"
Mfr # 200-1/15
Zoro # G0780510
product price: $49.97
/ea
Sold in multiples of 4 for $199.88
Not eligible for select promotions
$199.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Application Cutting, Routing, Sanding
- Includes (1) Attachment, (15) Assorted Accessories
- Tool Weight 1.1 lb
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 200-1/15
- Zoro # G0780510
- UPC # 080596029005
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Overall Length | 6 1/2 in |
Collet Size | 1/8 in |
Cord Length | 6 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | 200SeriesRT2-SpeedGardenSharpener15Acces |
Voltage | 120V AC |
Application | Cutting, Routing, Sanding |
Includes | (1) Attachment, (15) Assorted Accessories |
Tool Weight | 1.1 lb |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Power Source | Corded |
Number of Speed Settings | 2 |
Speed Setting | Dual Speed |
Tool Style | Handheld |
Current | 0.9 A |
Series | 200 |
Max. Speed | 35,000 RPM |
Description
200SeriesRT2-SpeedGardenSharpener15Acces, Tool Style Handheld, Collet Size 1/8 in, Current 0.9 A, Speed Setting Dual Speed, Max. Speed 35,000 RPM, Number of Speed Settings 2, Overall Length 6 1/2 in, Tool Weight 1.1 lb, Application Cutting, Routing, Sanding, Voltage 120V AC, Power Source Corded, Cord Length 6 ft, Includes (1) Attachment, (15) Assorted Accessories, Tool Brand Dremel, Series 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Tap, 1/4-29 UNF (CCT1060-29)
- INGERSOLL-RAND Hammer, 0.680" Shank, Barrel Shank (9001A)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills (102888)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, 12 Pack (EZ456B)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- DREMEL Cleaning Pad, 2-1/2" Size, PK3 (PC361-3)
- DREMEL High Perform Rotary Tool Kit, 4000-2/30" (4000-2/30)
- DREMEL Collet, 1/32in dia., 3/4in L, Aluminum (483)
- DREMEL Aluminium Oxide Grinding Stone (911)
- Dremel Rotary Tool Accessories