Shop All Rotary Tool Accessories
Dremel
Tungsten Carbide Cutter
Mfr # 9906
Zoro # G3127787
product price: $8.15
/ea
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Overall Length 1 1/2 in
- Shape Oval
- Head Width 1/8 in
- Burr Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9906
- Zoro # G3127787
- UPC # 080596099060
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Width | 1/8 in |
Burr Diameter | 1/8 in |
Head Length | 3/16 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Drill Bit Grouping | Drill Bit |
Shape | Oval |
Bit Material | Tungsten Carbide |
Rotary Tool Accessory Type | Carving Bit |
Max. Speed | 35,000 RPM |
Material Application | Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel |
Mount Type | Mounted |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Oval, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 3/16 in, Head Width 1/8 in, Material Application Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- CENTURY DRILL & TOOL Charger Drill Bit, 1/4 in. (25416)
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- DREMEL Nylon Bristle Brush, 1/2in. dia., PK2 (404-02)
- DREMEL Router Attachment Dremel (335)
- DREMEL Abrasive Brush, EZ Lock, 120 Grit (EZ472SA)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia., AO (87147)
- Dremel Rotary Tools & Accessories