Shop All Power Saw Accessories
Dremel
Tile Cutting Bit
Mfr # 562
Zoro # G3267446
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 2 in
- Cutting Depth 1 in
- Shank Diameter 1/8 in
- Primary Material Application Cement Board, Ceramic, Plaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 562
- Zoro # G3267446
- UPC # 080596010645
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Overall Length | 2 in |
Cutting Depth | 1 in |
Shank Diameter | 1/8 in |
Drill Bit Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tile Cutting Bit |
Primary Material Application | Cement Board, Ceramic, Plaster |
Max. Speed | 35,000 RPM |
Tip Style | Cutting |
Material | High Speed Steel |
Bit Application | Cement Board, Ceramic Wall Tile, Plaster |
Cutting Direction | Right Hand |
Description
Tile Cutting Bit, Drill Bit Diameter 1/8 in, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Overall Length 2 in, Bit Application Cement Board, Ceramic Wall Tile, Plaster, Primary Material Application Cement Board, Ceramic, Plaster, Material High Speed Steel, Tip Style Cutting, Cutting Direction Right Hand, Cutting Depth 1 in, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- OTC Step Plate Adapter, 1-38", 1-1/8" (8060)
- WESTWARD #13 80.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD4)
- DREMEL Drywall Cutting Bit (560)
- DREMEL Moto-Saw Tool Kit (MS20-01)
- DREMEL Dremel 114-83322 1-8 Inch Silicone Carbide Grinding Stone (114-83322)
- BOSCH Rotor Vane (3607030415)
- DEWALT TrackSaw(TM) Replacement Zero-clearance Anti Splinter Strip (DWS5029)
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 7.5-HP, 18-26-Amp Magnetic Switch - CSA Approved (18837)
- Dremel Power Saw Accessories