Shop All Rotary Tool Accessories
Dremel
Surface Preparation Wheel, Diamond, 4 in.
Mfr # US410-01
Zoro # G9750842
product price: $19.90
/ea
Not eligible for select promotions
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Preparation, Thinset Removal
- Includes Disc
- Dia. (In.) 4 in
- For Use With Dremel Ultra Saw
- Function Concrete, Masonry, Tile Surface Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # US410-01
- Zoro # G9750842
- UPC # 080596037628
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 4 in |
Overall Length (In.) | 4 in |
Flap Wheel Width (In.) | 5/64 in |
Max. Cutting Dia. (In.) | 4 in |
Blade Dia. | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Saw Blade |
Application | Concrete Preparation, Thinset Removal |
Includes | Disc |
For Use With | Dremel Ultra Saw |
Function | Concrete, Masonry, Tile Surface Preparation |
Number of Pieces | 1 |
Construction | Diamond |
Grit | 50 |
Removes | Concrete, Masonry, Mortar |
Arbor Shape | Round |
Max. Blade Speed | 15,000 RPM |
Rim Type | Continuous |
Primary Material Application | Concrete |
Materials Cut | Concrete, Masonry, Tile |
Blade Thickness | 0.07 in |
Blade Material | Diamond |
Diamond Knockout | No |
Description
Diamond Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rip Hammer, Graphite, 20 Oz (51-508)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- RID Rid 31305 Offset Hex Pipe Wrench - 9.5 in. (31305)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- DREMEL MANDREL (402)
- DREMEL Drywall Jab Saw Blade (mm435)
- DREMEL SS Brush, 1/2in. dia., 1-3/4in. L, PK2 (531-02)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- Dremel Rotary Tool Accessories