Shop All Rotary Tool Accessories
Dremel
SS Brush, 1/2in. dia., 1-3/4in. L, PK2
Mfr # 531-02
Zoro # G0331460
product price: $7.29
/pk 2, $3.65/ea
Not eligible for select promotions
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning, Deburring, Surface Finishing
- Includes (2) Brushes
- Dia. (In.) 1/2 in
- For Use With Dremel Rotary Tools
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 531-02
- Zoro # G0331460
- UPC # 080596035532
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/2 in |
Overall Length (In.) | 1 3/4 in |
Shank Diameter | 1/8 in |
Brush Diameter | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Application | Cleaning, Deburring, Surface Finishing |
Includes | (2) Brushes |
For Use With | Dremel Rotary Tools |
Construction | Stainless Steel |
Function | Cleaning, Deburring and Surface Finishing of Stainless Steel, Aluminum, Silver and Other White Metals |
Number of Pieces | 2 |
Bristle Material | Stainless Steel |
Mount Type | Mounted |
Max. Speed | 15,000 RPM |
Material Application | Aluminum, White Metals, Pewter, Silver, Stainless Steel |
Bristle Type | Straight |
Brush Type | Cup |
Description
Rotary Tool Brush, Bristle Material Stainless Steel, Brush Diameter 1/2 in, Shank Diameter 1/8 in, Brush Type Cup, Bristle Type Straight, Material Application Aluminum, White Metals, Pewter, Silver, Stainless Steel, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- CLECO Vertical Vertical Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 3.1 hp (3060AVL-09)
- CASE CUTLERY Knife, Case Jigged Antique Bone Mini CopperLock (52849)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- DREMEL Silicon Carbide Grinding Stone (83142)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- DREMEL High Speed Cutter, 1/4 In, PK2 (117)
- DREMEL High Speed Cutter, 5/16 In, PK2 (115)
- DREMEL Abrasive Point, 1/2in dia., Silicone (516)
- DEWALT Oscillating 5-Pc. set (DWA4216)
- Dremel Rotary Tool Accessories