Shop All Cordless Grinders
This Product is Discontinued
Dremel
Shaft, Flex (Discontinued)
Mfr # 225-01
Zoro # G3357401
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Pieces 4
- Includes Adapter with Integrated Shaft
- Features Integrated Shaft Lock Button for Easy Accessory Changes
- Application Engraving, Polishing, Sanding, Wood Carving
- Rotary Tool Accessory Type Flexible Shaft Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 225-01
- Zoro # G3357401
- UPC # 080596002251
- Country of Origin Mexico
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Flex Shaft Toll Holder |
Number of Pieces | 4 |
Includes | Adapter with Integrated Shaft |
Features | Integrated Shaft Lock Button for Easy Accessory Changes |
Application | Engraving, Polishing, Sanding, Wood Carving |
Rotary Tool Accessory Type | Flexible Shaft Adapter |
For Use With | 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 800, 8200, 8220, Dremel Models: 4300 |
Description
Flex Shaft Toll Holder, For Use With 100, 200, 275, 285, 300, 3000, 395, 398, 400, 4000, 4200, 800, 8200, 8220, Dremel Models: 4300, Application Engraving, Polishing, Sanding, Wood Carving, Features Integrated Shaft Lock Button for Easy Accessory Changes, Includes Adapter with Integrated Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.