Shop All Cordless Screwdrivers
Dremel
Screwdriver Kit, 3.6VDC, 1/4" Chuck
Mfr # HSES-01
Zoro # G206602890
product price: $49.90
/ea
$49.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 3.6V
- Chuck Size 1/4 in
- Battery Capacity 3.6 Ah
- Max. Torque 5 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # HSES-01
- Zoro # G206602890
- UPC # 080596057510
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Overall Width | 1 1/2 in |
Overall Length | 7 1/2 in |
Drive Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 3.6V |
Battery Capacity | 3.6 Ah |
Max. Torque | 5 in-lb |
Brushless Motor | Yes |
Power Source | Cordless |
Series | HSES |
Hex Bit | 1/4 in |
Item | Screwdriver Kit |
Torque Range | 0 in-lb to 5 in-lb |
Handle Type | Straight |
Screwdriver Type | USB Rechargeable Electric Screwdriver |
Reversible | Yes |
Free Speed | 360 RPM |
Features | Adjust Between 6 Precise Power Settings, Smart-Stop Technology |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
Number of Speed Settings | 1 |
Variable Speed | No |
Description
Screwdriver Kit, Chuck Size 1/4 in, Voltage 3.6V, Max. Torque 5 in-lb, Series HSES, Brushless Motor Yes, Handle Type Straight, Battery Capacity 3.6 Ah, Features Adjust Between 6 Precise Power Settings, Smart-Stop Technology
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 9mm W, PK10 (ABB-10B)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- SK HAND TOOLS Adapter, 1/2"Female-3/8"Male Ball Retain (45685)
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- DEWALT Screw Gun, Cordless, 20V DC, Battery (DCF622B/DCB204)
- MAKITA 18V LXT® Brushless 2,500 RPM Screwdriver Kit (5.0Ah) (XSF05T)
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT (DCF622M2)
- DEWALT Cordless Screwdriver Kit, 6-1/4In L (DCF610S2)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- Dremel Cordless Screwdrivers