Shop All Fiber Discs
Dremel
Sanding Discs Fine, 36 per pkg
Mfr # 413
Zoro # G3589105
product price: $3.29
/ea
Sold in multiples of 5 for $16.45
Not eligible for select promotions
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Emery
- Rotary Tool Accessory Type Sanding Disc
- Max. Speed 35,000 RPM
- Mandrel Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 413
- Zoro # G3589105
- UPC # 080596004132
- Country of Origin United States
- Category Fiber Discs
Dimensions
Abrasive Disc Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Type | Coated |
Abrasive Material | Emery |
Item | Sanding Disc |
Grit | 240 |
Rotary Tool Accessory Type | Sanding Disc |
Max. Speed | 35,000 RPM |
Mandrel Type | Screw On |
Material Application | Fiberglass, Metal, Wood |
Sanding Bit Style | Disc |
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type Screw On, Grit 240, Abrasive Material Emery, Abrasive Disc Diameter 3/4 in, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 9 in. L X 3-2/3 in. W 80 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS323080S05G)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 180, 3/8" W, 13" L, Aluminum Oxide, 180 Grit, AO/X GP (7005810)
- NORTON ABRASIVES CutOff Whl, 57A60-Q8B, 7"x.035"x1-1/4" (66252922987)
- MIRKA Backup Pad, 5" Grip MH (915GV)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- VSM ABRASIVES. VSM Resin Fiber Disc, , Ceramic, 4 1/2" X 7/8", 36 Grit (149134)
- SHARK INDUSTRIES 5" Resin Fibre Discs Zirconia - 50 Grit - 25 Pk (50500Z)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1" Aluminum Oxide Coarse (46630)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 80 Grit (40729)
- Dremel Fiber Discs