Shop All Fiber Discs
Dremel
Sanding Discs Coarse, 36 per pkg
Mfr # 411
Zoro # G3589087
Sold in multiples of 3 for $9.87
Not eligible for select promotions
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Emery
- Max. Speed 35,000 RPM
- Sanding Bit Style Disc
- Mandrel Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 411
- Zoro # G3589087
- UPC # 080596004118
- Country of Origin United States
- Category Fiber Discs
Dimensions
Abrasive Disc Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Type | Coated |
Abrasive Material | Emery |
Item | Sanding Disc |
Grit | 180 |
Max. Speed | 35,000 RPM |
Sanding Bit Style | Disc |
Mandrel Type | Screw On |
Rotary Tool Accessory Type | Sanding Disc |
Material Application | Fiberglass, Metal, Wood |
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type Screw On, Grit 180, Abrasive Material Emery, Abrasive Disc Diameter 3/4 in, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59004)
- VSM 7" x 7/8" Coated Fiber Disc 60 Grit PK50, Backing Weight: F (91605)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- WESTWARD Fiber Disc, Dia. 5 In, Grit 400, 23/32 In (21ML97)
- WEILER 5 Wolverine Zirc RFD 120Z Grit 5/8-11 UNC (62068)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7100068024)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 100 Grit PK50 (149555)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 36G, PK25 (71-057802K)
- VSM ABRASIVES. VSM Resin Fiber Disc, , Ceramic, 4 1/2" X 7/8", 24 Grit (149133)
- Dremel Fiber Discs