Shop All Rotary Tool Accessories
This Product is Discontinued
Dremel
Sanding Disc Multi-Pack, 1-1/4 in., 5 pcs. (Discontinued)
Mfr # EZ414SA
Zoro # G4248435
Not eligible for select promotions
This Product is Discontinued
Key Features
- Grit 60, 120, 240
- Sanding Bit Style Disc
- Abrasive Disc Diameter 1 1/4 in
- Abrasive Material Abrasive
- Max. Speed 35,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ414SA
- Zoro # G4248435
- UPC # 080596037543
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Abrasive Disc Diameter | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Disc |
Grit | 60, 120, 240 |
Sanding Bit Style | Disc |
Abrasive Material | Abrasive |
Max. Speed | 35,000 RPM |
Mandrel Type | EZ Lock |
Material Application | Plastic, Wood |
Rotary Tool Accessory Type | Sanding Disc |
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type EZ Lock, Grit 60, 120, 240, Abrasive Material Abrasive, Abrasive Disc Diameter 1 1/4 in, Material Application Plastic, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.