Shop All Rotary Tool Accessories
Dremel
Sanding Band, 1/4in dia, 1/2inL, 6 pcs., PK6
Mfr # 438
Zoro # G0463130
product price: $2.39
/pk 6, $0.40/ea
Not eligible for select promotions
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sanding
- Dia. (In.) 1/4 in
- For Use With Rotary Tools
- Requires Mandrel with 1/8 in Shank
- Construction Emery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 438
- Zoro # G0463130
- UPC # 080596004385
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in |
Overall Length (In.) | 1/2 in |
Drum Diameter | 1/4 in |
Drum Length | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding Band |
Application | Sanding |
For Use With | Rotary Tools |
Requires | Mandrel with 1/8 in Shank |
Construction | Emery |
Removes | Fiberglass, Rust, Wood |
Function | Rough Shaping and Smoothing |
Grit | 120 |
Number of Pieces | 6 |
Material Application | Fiberglass, Metal, Wood |
Mandrel Type | Slide on Fit |
Sanding Bit Style | Band |
Rotary Tool Accessory Type | Sanding Band |
Max. Speed | 35,000 RPM |
Abrasive Material | Aluminum Oxide |
Description
Sanding Band, Sanding Bit Style Band, Mandrel Type Slide on Fit, Drum Diameter 1/4 in, Drum Length 1/2 in, Grit 120, Abrasive Material Aluminum Oxide, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2832401)
- PROSKIT Crimper Wire Ferrules, AWG 22-10 (CP-751E)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- TITAN Bolstered Pick/Hook Set, Jumbo, 4 pcs. (17224)
- DREMEL Surface Preparation Wheel, Diamond, 4 in. (US410-01)
- DREMEL All-Purpose Accessory Kit (709-02)
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- DREMEL Grinding Bit (8193)
- DREMEL Aluminium Oxide Grinding Stone (945)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- Dremel Rotary Tools & Accessories