Shop All Rotary Tool Accessories
This Product is Discontinued
Dremel
Sanding and Polishing Kit, 7 Pieces (Discontinued)
Mfr # EZ684-01
Zoro # G0655676
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application Polishing, Cleaning, and Light Sanding
- Includes 511E 180 and 280 Grit Abrasive Buffs, 512E 320 Grit Abrasive Buff, EZ471SA 36 Grit, Detail Abrasive Brush, EZ472SA 120 Grit, Detail Abrasive Brush, 421 Polishing Compound, 423E EZ Lock Polishing Cloth
- Dia. (In.) 1 in, 2 in
- For Use With EZ684, Mfr. No. EZ684-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ684-01
- Zoro # G0655676
- UPC # 080596029982
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in, 2 in |
Max. Cutting Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 6 in |
Flap Wheel Width (In.) | 3/64 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sanding/Polishing Attachment Set |
Application | Polishing, Cleaning, and Light Sanding |
Includes | 511E 180 and 280 Grit Abrasive Buffs, 512E 320 Grit Abrasive Buff, EZ471SA 36 Grit, Detail Abrasive Brush, EZ472SA 120 Grit, Detail Abrasive Brush, 421 Polishing Compound, 423E EZ Lock Polishing Cloth |
For Use With | EZ684, Mfr. No. EZ684-01 |
Requires | Dremel Rotary Tool |
Grit | 36, 120, 180, 280, 320 |
Function | Polishing, Sanding |
Number of Pieces | 7 |
Removes | Aluminum, Brass, Metal, Plastic and Vinyl, Steel, Wood |
Construction | Aluminum Oxide |
Max. Speed | 15,000 RPM |
Set Contents | Polishing Compound, EZ Lock Polishing Cloth, 180 and 280 Grit Abrasive Buffs, 320 Grit Abrasive Buff, 36 Grit Detail Abrasive Brush, 120 Grit Detail Abrasive Brush |
Case Included | Yes |
Rotary Tool Accessory Type | Bit and Attachment Set |
Description
Sanding/Polishing Attachment Set, Bit and Attachment Set, Max. Speed 15,000 RPM, Shank Diameter 1/8 in, Application Polishing, Cleaning, and Light Sanding, Case Included Yes, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.