Shop All Router Bits
Dremel
Routing Bit, 1/4 in., V-Grove
Mfr # 640
Zoro # G4248338
product price: $6.29
/ea
Sold in multiples of 30 for $188.70
Not eligible for select promotions
$188.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Length of Cut 1/4 in
- Overall Length 2 in
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 640
- Zoro # G4248338
- UPC # 080596006402
- Country of Origin China
- Category Router Bits
Dimensions
Length of Cut | 1/4 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Flute Length | 1 in |
Radius | 1/4 in |
Shank Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Number of Flutes | 1 |
Item | Profile Router Bit |
Primary Material Application | Wood |
Drilling Tool Configuration | Individual |
Included Angle | 0 Degrees |
End Mill Application | Finishing |
List Number | 640 |
Description
Profile Router Bit, High Speed Steel, Fractional Inch, 1/4 in, 2 in, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/2" Bi-Metal Hole Saw (MHS24)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- CAPRI TOOLS 1/2 in Drive 12 mm Hex Bit Socket (3-0543)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- DREMEL Router Bit 6 pcs. Set (692)
- VERMONT AMERICAN Router Bit 1/4R Ogee (23150)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- IRWIN Impact Screw Extract De3 (1876223)
- CMT Weeke Adaptor, 10mm dia (360.401.00)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- CMT Cove Bit, 1/2-Inch Shank, 3/8-Inch Radius (837.786.11)
- Dremel Routers & Accessories