Shop All Rotary Tool Accessories
Dremel
Router Bit, 1/8In. Dia., 1-1/4In. L
Mfr # 615
Zoro # G0463051
product price: $7.29
/ea
Not eligible for select promotions
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rounding
- Dia. (In.) 1/8 in
- For Use With Rotary Tools
- Number of Pieces 1
- Overall Length (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 615
- Zoro # G0463051
- UPC # 080596006150
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 1/4 in |
Overall Length | 1 7/16 in |
Bit Diameter | 1/8 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Bit |
Application | Rounding |
For Use With | Rotary Tools |
Number of Pieces | 1 |
Construction | Carbide Tipped |
Removes | Wood |
Function | Corner Rounding |
Material | Carbon Tipped |
Primary Material Application | Soft Materials, Wood |
Number of Flutes | 2 |
Bit Application | Corner Rounding |
Profile Shape | Roundover |
Rotary Tool Accessory Type | Router Bit |
Max. Speed | 35,000 RPM |
Description
Router Bit, Profile Shape Roundover, Bit Diameter 1/8 in, Material Carbon Tipped, Primary Material Application Soft Materials, Wood, Shank Diameter 1/8 in, Max. Speed 35,000 RPM, Bit Application Corner Rounding, Number of Flutes 2, Overall Length 1 7/16 in, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=10 +0, 2, A=63, H=80, Form:F Mach Handle Fixed, Iron (K0685.106X10)
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.125in (111112500)
- SUNEX Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case (9726)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL Multi Vise (2500-01)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- DREMEL Mandrel, Screw (401)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia., AO (87858)
- Dremel Rotary Tool Accessories