Shop All Rotary Tool Accessories
Dremel
Rotary Tool Kit, 35,000 RPM, 7 Pc
Mfr # 100-N/7
Zoro # G2574555
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 35,000
- Voltage 120V AC
- Application Cutting, Drilling, Routing, Sanding
- Includes (7) Assorted Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 100-N/7
- Zoro # G2574555
- UPC # 080596029487
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Tool Length | 8 |
Overall Length | 6 in |
Cord Length | 6 ft |
Collet Size | 1/8 in |
Description
Rotary Tool Kit, Tool Style Handheld, Collet Size 1/8 in, Current 0.9 A, Speed Setting Single Speed, Max. Speed 35,000 RPM, Minimum Speed 35,000 RPM, Number of Speed Settings 1, Kit Contents (1) Bare Tool, (7) Assorted Accessories, Handle Type Comfort Grip, Overall Length 6 in, Tool Weight 1.1 lb, Application Cutting, Drilling, Routing, Sanding, Voltage 120V AC, Power Source Corded, Cord Length 6 ft, Features -, Includes (7) Assorted Accessories, Standards -, Tool Brand Dremel, Series 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/8 (C18650)
- LYNDEX-NIKKEN Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6 (SK6-3)
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- DREMEL EZ Lock Sanding Mandrel (EZ407SA-01)
- DREMEL 109 1/8In Engraving Cutter (109)
- DREMEL High Speed Cutter (193)
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- DREMEL High Speed Cutter, 5/16 in., 1/8 in. Shank (144)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- Dremel Rotary Tool Accessories