Shop All Rotary Tool Accessories
Dremel
Rotary Tool, Handheld, 120V AC
Mfr # 9100-21
Zoro # G204104600
product price: $251.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
- Includes (21) Assorted Accessories
- Tool Weight 7.3 lb
- Features Electronic Feedback Control, Hands-Free Variable Speed Control, Heavy Duty Flexible Shaft, High Performance Motor, Separate On/Off Switch, US Based Customer Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9100-21
- Zoro # G204104600
- UPC # 080596037338
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Cord Length | 8 ft |
Overall Length | 38 in |
Collet Size | 0 to 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool |
Voltage | 120V AC |
Application | Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening |
Includes | (21) Assorted Accessories |
Tool Weight | 7.3 lb |
Features | Electronic Feedback Control, Hands-Free Variable Speed Control, Heavy Duty Flexible Shaft, High Performance Motor, Separate On/Off Switch, US Based Customer Service |
Number of Speed Settings | Variable Speed |
Accessory Free Tool Change | No |
Current | 2.5 A |
Power Source | Corded |
Kit Contents | (1) Bare Tool, (21) Assorted Accessories |
Series | 9100 Fortiflex |
Minimum Speed | 0 RPM |
Tool Style | Handheld |
Max. Speed | 35,000 RPM |
Speed Setting | Variable Speed |
Adjustable Collet | Yes |
Description
Rotary Tool, Tool Style Handheld, Collet Size 0 to 5/32 in, Current 2.5 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 0 RPM, Number of Speed Settings Variable Speed, Kit Contents (1) Bare Tool, (21) Assorted Accessories, Accessory Free Tool Change No, Adjustable Collet Yes, Overall Length 38 in, Tool Weight 7.3 lb, Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening, Voltage 120V AC, Power Source Corded, Cord Length 8 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92333)
- DRILL AMERICA 1-1/2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-357)
- YG-1 TOOL CO Drill (D2GP185010)
- DREMEL Aluminium Oxide Grinding Stone (945)
- DREMEL 1/2In 240 Grit Sanding Band, PK6 (445)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- DREMEL Wheel, Cutting (545)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- DREMEL Sanding Band, Pk6 (432)
- EAZYPOWER Rotary Drum Rasp, 3 in., 1 pcs. (30452)
- Dremel Rotary Tools & Accessories