Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 8 pieces
Mfr # EZ726-01
Zoro # G805175177
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Polishing, Sanding
- Number of Pieces 8
- Maximum Oscillations per Minute Not Available
- Case Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ726-01
- Zoro # G805175177
- UPC # 080596052775
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Polishing, Sanding |
Number of Pieces | 8 |
Maximum Oscillations per Minute | Not Available |
Case Included | Yes |
Product Type | Rotary Accessories Kit |
Material Application | Metal, Plastic, Wood |
Set Contents | 421 Polishing Compound, 423E 1 in EZ Lock Polishing Cloth, 511E 1 in 180 Grit Abrasive Buffs, 511E 1 in 280 Grit Abrasive Buffs, 512E 1 in 320 Grit Abrasive Buff, EZ402 EZ Lock Mandrel, EZ471SA 1 in 36 Grit Detail Abrasive Brush, EZ472SA 1 in 120 Grit Detail Abrasive Brush |
Rotary Tool Accessory Type | Rotary Accessory Kit |
Description
Rotary Tool Accessory Kit, Rotary Accessory Kit, Material Application Metal, Plastic, Wood, Max. Speed Not Applicable, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Polishing, Sanding, Case Included Yes, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 14 Oz Drywall Hatchet with Milled Striking Face & Hickory Handle (15140)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- FEIN Hacksaw Blade, 16 In. L, HSS (63503068004)
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- DREMEL Wheel, Cut Off, Pk20 (420)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- DREMEL Sanding Band, Pk6 (432)
- EAZYPOWER Mini Mounted Point, 3/8 in. dia, AO (87863)
- Dremel Rotary Tools & Accessories