Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 52 pieces
Mfr # 730-01
Zoro # G405175157
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cleaning, Cutting, General Purpose, Grinding, Polishing, Sanding
- Number of Pieces 52
- Rotary Tool Accessory Type Accessory Micro Kit
- Maximum Oscillations per Minute Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 730-01
- Zoro # G405175157
- UPC # 080596052768
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Cleaning, Cutting, General Purpose, Grinding, Polishing, Sanding |
Number of Pieces | 52 |
Rotary Tool Accessory Type | Accessory Micro Kit |
Maximum Oscillations per Minute | Not Available |
Product Type | Accessory Micro Kit |
Case Included | Yes |
Material Application | Not Available |
Set Contents | 194 High Speed Cutter, 401 Mandrel, 402 Mandrel, 403 Nylon Bristle Brush, 407 Sanding Drum, 408 Sanding Band 60 Grit, 421 Polishing Compound, 426 Reinforced Cut-Off Wheel, 432 Sanding Band 120 Grit, 85422 Silicon Carbide Grinding Stone, 952 Aluminum Oxide Grinding Stone, (2) 414 ÂĽ" Felt Polishing Wheel, (2) 429 1/2'' Felt Polishing Wheel, (36) 409 Cut-Off Wheel |
Max. Speed | 35,000 RPM |
Description
Rotary Tool Accessory Kit, Accessory Micro Kit, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Cleaning, Cutting, General Purpose, Grinding, Polishing, Sanding, Case Included Yes, Number of Pieces 52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- CLEVELAND Thread Mill (C95039)
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792985)
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- DREMEL SS Brush, 3/4in. dia., 1-3/4in. L, PK2 (530-02)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, 12 Pack (EZ456B)
- GATOR FINISHING 3PK 34x1 MED Sleeve (6077)
- Dremel Rotary Tool Accessories