Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 20 pieces
Mfr # 733-01
Zoro # G805175184
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Carving, Drilling, Sanding
- Number of Pieces 20
- Set Contents 150 1/8 in Drill Bit, 190 3/32 in Carving Bit, 191 1/8 in Carving Bit, 194 1/8 in Carving Bit, 402 Mandrel, 407 1/2 in 60 Grit Sanding Band, (10) 411 3/4 in 180 Grit Sanding Disc, (2) 408 1/2 in 60 Grit Sanding Band, (2) 432 1/2 in 120 Grit Sanding Band
- Max. Speed 35,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 733-01
- Zoro # G805175184
- UPC # 080596052829
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Carving, Drilling, Sanding |
Number of Pieces | 20 |
Set Contents | 150 1/8 in Drill Bit, 190 3/32 in Carving Bit, 191 1/8 in Carving Bit, 194 1/8 in Carving Bit, 402 Mandrel, 407 1/2 in 60 Grit Sanding Band, (10) 411 3/4 in 180 Grit Sanding Disc, (2) 408 1/2 in 60 Grit Sanding Band, (2) 432 1/2 in 120 Grit Sanding Band |
Max. Speed | 35,000 RPM |
Maximum Oscillations per Minute | Not Available |
Material Application | Wood |
Rotary Tool Accessory Type | Wood Working Rotary Accessory Micro Kit |
Product Type | Wood Working Rotary Accessory Micro Kit |
Case Included | Yes |
Description
Rotary Tool Accessory Kit, Wood Working Rotary Accessory Micro Kit, Material Application Wood, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Carving, Drilling, Sanding, Case Included Yes, Number of Pieces 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12-28, CARBON HEX RETHREAD DIES - 3350E (335E012F)
- H & H INDUSTRIAL PRODUCTS 6 X 15/32" Stainless Steel Ruler (32nd, 64ths & Decimals) (7006-0001)
- PROTO 12" Rolling Head Pry Bar (J2126)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DREMEL Carbide Grout Removal Bit, 1/8 in. (570)
- DREMEL High Speed Cutter (193)
- DREMEL Abrasive Brush, EZ Lock, 220 Grit (EZ473SA)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- DREMEL Surface Preparation Wheel, Diamond, 4 in. (US410-01)
- Dremel Rotary Tool Accessories