Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 18 pieces
Mfr # EZ727-01
Zoro # G005175175
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Grinding, Sanding
- Number of Pieces 18
- Case Included Yes
- Rotary Tool Accessory Type Rotary Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ727-01
- Zoro # G005175175
- UPC # 080596052782
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Grinding, Sanding |
Number of Pieces | 18 |
Case Included | Yes |
Rotary Tool Accessory Type | Rotary Accessory Kit |
Product Type | Rotary Accessory Kit |
Material Application | Metals, Rubber, Wood |
Maximum Oscillations per Minute | Not Available |
Set Contents | 511E 1 in 180 Grit Abrasive Buff, 84922 3/16 in Silicon Carbide Grinding Stone, 952 3/8 in Aluminum Oxide Grinding Stone, EZ402 EZ Lock Mandrel, EZ407SA EZ Lock Mandrel, EZ541GR 1-1/2 in Aluminum Oxide Grinding Wheel, (2) EZ411SA 1-1/4 in Sanding Disc, (2) EZ412SA 1-1/4 in Sanding Disc, (2) EZ413SA 1-1/4 in Sanding Disc, (3) 408 1/2 in 60 Grit Sanding Band, 60 Grit, (3) 432 1/2 in 120 Grit Sanding Band, 60 Grit |
Description
Rotary Tool Accessory Kit, Rotary Accessory Kit, Material Application Metals, Rubber, Wood, Max. Speed Not Applicable, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Grinding, Sanding, Case Included Yes, Number of Pieces 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 4" Bender Saddle (254-135)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- MAKITA SAW COMPOUND MITER 10" DUAL SLIDE (MPLS1019L)
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL Multi Vise (2500-01)
- DREMEL Aluminium Oxide Grinding Stone (997)
- DREMEL Wheel, Cut Off, Pk5 (426)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- FORNEY 2-Piece Wire Brush, Steel Set, 1 in (60251)
- Dremel Rotary Tool Accessories