Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 16 pieces
Mfr # 734-01
Zoro # G805175146
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Not Available
- Number of Pieces 16
- Case Included Yes
- Product Type Metal Working Rotary Accessory Micro Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 734-01
- Zoro # G805175146
- UPC # 080596052836
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Not Available |
Number of Pieces | 16 |
Case Included | Yes |
Product Type | Metal Working Rotary Accessory Micro Kit |
Maximum Oscillations per Minute | Not Available |
Material Application | Metal |
Rotary Tool Accessory Type | Metal Working Rotary Accessory Micro Kit |
Set Contents | 107 Engraving Cutter, 402 Mandrel, 428 Carbon Steel Brush, 8193 Aluminum Oxide Grinding Stone, 932 Aluminum Oxide Grinding Stone, 953 Aluminum Oxide Grinding Stone, (10) 426 Reinforced Cut-Off Wheel |
Description
Rotary Tool Accessory Kit, Metal Working Rotary Accessory Micro Kit, Material Application Metal, Max. Speed Not Applicable, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Not Available, Case Included Yes, Number of Pieces 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- EXCEL BLADES K1 Aluminum Hobby Knife, Safety Cap and 5 Asst. Light Duty Blades 12pk (19001)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 4500 rpm (CP1014P45)
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- DREMEL Cutter, High Speed, 3/8 (199)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- DREMEL SS Brush, 1/8in. dia., 1-3/4in. L, PK2 (532-02)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- DREMEL Rotary Access Kit 180 Pc (710-09)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- DREMEL Variable Speed Corded Rotary Tool Kit (4000-6/50)
- Dremel Rotary Tools & Accessories