Shop All Rotary Tool Accessories
Dremel
Rotary Tool Accessory Kit, 11 pieces
Mfr # EZ728-01
Zoro # G005175144
product price: $23.19
/ea
Not eligible for select promotions
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting
- Number of Pieces 11
- Maximum Oscillations per Minute Not Available
- Rotary Tool Accessory Type Cutting Rotary Accessory Micro Kit
- Set Contents EZ402 EZ Lock Mandrel, (3) EZ409 1-1/2 in EZ Lock Cut-Off Wheel, (3) EZ476 1-1/2 in EZ Lock Cut-Off Wheel, (4) EZ456 1-1/2 in EZ Lock Cut-Off Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # EZ728-01
- Zoro # G005175144
- UPC # 080596052799
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Accessory Kit |
Application | Cutting |
Number of Pieces | 11 |
Maximum Oscillations per Minute | Not Available |
Rotary Tool Accessory Type | Cutting Rotary Accessory Micro Kit |
Set Contents | EZ402 EZ Lock Mandrel, (3) EZ409 1-1/2 in EZ Lock Cut-Off Wheel, (3) EZ476 1-1/2 in EZ Lock Cut-Off Wheel, (4) EZ456 1-1/2 in EZ Lock Cut-Off Wheel |
Case Included | Yes |
Material Application | Metals, Platics |
Product Type | Cutting Rotary Accessories Micro Kit |
Max. Speed | 35,000 RPM |
Description
Rotary Tool Accessory Kit, Cutting Rotary Accessory Micro Kit, Material Application Metals, Platics, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Cutting, Case Included Yes, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Utility Box, Steel, Black, 36 in W x 14-1/4 in D x 10-1/2 in H (MKDB36B)
- GREY PNEUMATIC 3/8 Drive X 9/16 Deep Duo-Socket - 6 Point (81018D)
- DORIAN Knurling Tool, Revolving, 5 1/2 In OAL (3SHKT-75-M)
- GENERAL TOOLS Gasket Punch Set, Not Tether Capable (S1274)
- DREMEL Hook Blade (mm430)
- DREMEL Abrasive Brush, EZ Lock, 36 Grit (EZ471SA)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- DREMEL Diamond Wheel, Floor Tile, 1.5 Dia (EZ545)
- DREMEL 1.62 in. L Sanding Drum Mandrel (408HP)
- DREMEL Aluminum Oxide Grinding Wheel (541)
- METABO HPT FRAMENAILER PLASTIC 3.5"" (NR90AES1M)
- Dremel Rotary Tools & Accessories