Shop All Rotary Tool Accessories
This Product is Discontinued
Dremel
Quick Change Rotary Tool Kit, 40 Pcs (Discontinued)
Mfr # 4200-6/40
Zoro # G5036096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 5000 to 35,000
- Voltage 120
- Includes Circle Cutter, Safety Shield, Cutting Guide, Lawn Mower Sharpener, Sanding/Grinding, Detailers Grip, And (40) Accessories Incl: Mandrel Sanding Discs, Cut Off Wheels, Brush Wheel, Drill Bits, Plastic Tool Case, Plastic Accessory Case
- Tool Weight 6.0 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 4200-6/40
- Zoro # G5036096
- UPC # 080596035440
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Wheel Dia. | 1 1/2 in |
Tool Length | 15-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Change Rotary Tool Kit |
No Load RPM | 5000 to 35,000 |
Voltage | 120 |
Includes | Circle Cutter, Safety Shield, Cutting Guide, Lawn Mower Sharpener, Sanding/Grinding, Detailers Grip, And (40) Accessories Incl: Mandrel Sanding Discs, Cut Off Wheels, Brush Wheel, Drill Bits, Plastic Tool Case, Plastic Accessory Case |
Tool Weight | 6.0 lb. |
Collet Capacity | 1/32 - 1/8" |
Amps @ 120V | 1.6 |
Corded/Cordless | Corded |
Handle Type | Soft Grip Around Tool |
Features | EZ Change Mechanism, High Performing Rotary Motor With 20 Percent More Venting, Variable Speed And Electronic Feedback |
Switch Type | Slide |
Bearings | Ball Bearings |
Corded/Banded | Corded |
Description
Quick Change Rotary Tool Kit, Switch Type Slide, Handle Type Soft Grip Around Tool, Tool Weight 6.0 lb, Voltage 120, Features EZ Change Mechanism, High Performing Rotary Motor With 20 Percent More Venting, Variable Speed And Electronic Feedback, Includes Circle Cutter, Safety Shield, Cutting Guide, Lawn Mower Sharpener, Sanding/Grinding, Detailers Grip, And (40) Accessories Incl: Mandrel Sanding Discs, Cut Off Wheels, Brush Wheel, Drill Bits, Plastic Tool Case, Plastic Accessory Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.