Shop All Cordless Oscillating Tools
Dremel
Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series
Mfr # MM50-01
Zoro # G3036889
product price: $139.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Amps 5.0 A
- Tool Length 17 1/4 in
- Orbits per Minute 10,000 to 21,000
- Tool Weight 2.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # MM50-01
- Zoro # G3036889
- UPC # 080596053284
- Country of Origin Mexico
- Category Cordless Oscillating Tools
Dimensions
Tool Length | 17 1/4 in |
Cord Length | 7 ft |
Description
Oscillating Tool Kit, Voltage 120 V AC, Plug Type Two-Prong, Current 5 A, Maximum Oscillations per Minute 21,000, Oscillation Angle 3.2 Degrees , Accessory Free Tool Change Yes, Connection Style Universal Open Back, Tool Length 17 1/4 in, Minimum Oscillations per Minute 10,000, Oscillations per Minute 10,000 to 21,000, Speed Setting Variable Speed, Accessory Adapter Included No, Fits Accessory Brand All Open-Back Accessories, Cord Length 7 ft, Power Source Corded, Handle Type Barrel Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4502MR)
- IRWIN Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1903)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-01)
- DREMEL Oscillating Tool Kit, 120 V AC, Corded, 3.2 Degrees Oscillation Angle, Multi-Max Series (MM35-01)
- FEIN Oscillating Corded Power Tool (MM 700 MAX BASIC SET)
- MILWAUKEE TOOL M18 Fuel Multi-Tool, M18 XC5.0 Battery (2836-20,48-11-1850)
- MILWAUKEE TOOL M12 FUEL Multi-Tool Kit, M12 CP2.5 (2526-21XC, 48-11-2425)
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set (PCC710B)
- Dremel Cordless Oscillating Tools