Shop All Oscillating Tool Accessories
Dremel
Oscillating Tool Blades, Carbon Steel
Mfr # MM480XU
Zoro # G605175155
product price: $59.90
/ea
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length Not Available
- Number of Pieces 10
- Includes Carton Box
- Edge Material Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # MM480XU
- Zoro # G605175155
- UPC # 080596057862
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Overall Length | Not Available |
Blade Length | Not Available |
Blade Width | Not Available |
Blade Diameter | Not Available |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blades |
Number of Pieces | 10 |
Includes | Carton Box |
Edge Material | Not Available |
Materials Cut | Wood |
Cutting Edge Style | Not Available |
Blade Shape | Not Available |
Maximum Oscillations per Minute | Not Available |
Direct Fit For Tool Brand | Bosch, DEWALT, Dremel, Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell |
Connection Style | Starlock |
Cut Style | Flush Cut |
Blade Material | Carbon Steel |
Blade Type | Not Available |
Compatible with Adapter | Not Available |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Thickness | Not Available |
Primary Material Application | Wood |
Description
Oscillating Tool Blades, Blade Type Not Available, Connection Style Starlock, Blade Shape Not Available, Blade Material Carbon Steel, Blade Diameter Not Available, Blade Width Not Available, Blade Length Not Available, Overall Length Not Available, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness Not Available, Materials Cut Wood, Cut Style Flush Cut, Cutting Edge Style Not Available, Edge Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- PREVOST Non-Scratch Blow Gun, Flow Limiter (27202 PREBP3)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- DREMEL Oscillating Tool Blade Set (MM497U)
- DREMEL Oscillating Tool Blade (MM494BU)
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- DREMEL Oscillating Tool Blades, 2 15/16" L (MM450U)
- DREMEL Oscillating Tool Blades (MM422U)
- DREMEL Oscillating Tool Blade Set, Dremel (MM515U)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU3BS)
- Dremel Oscillating Tool Accessories