Shop All Oscillating Tool Accessories
Dremel
Oscillating Tool Blade Set
Mfr # MM497U
Zoro # G002676477
product price: $49.90
/ea
Not eligible for select promotions
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Style Universal Open-Back
- Case Included Yes
- Edge Material Bi-Metal, Carbide, High Carbon Steel
- Cut Style Fine Cut
- Cutting Edge Style Toothed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # MM497U
- Zoro # G002676477
- UPC # 080596057831
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Diameter | 1 1/4 in, 1 5/8 in, 2 3/4 in, 3 in |
Blade Width | 1 1/4 in, 1 5/8 in, 2 3/4 in, 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Connection Style | Universal Open-Back |
Case Included | Yes |
Edge Material | Bi-Metal, Carbide, High Carbon Steel |
Cut Style | Fine Cut |
Cutting Edge Style | Toothed Edge |
Blade Type | Fine Cutting |
Blade Material | Bi-Metal, Carbide, High Carbon Steel |
Item | Oscillating Tool Blade Set |
Materials Cut | Drywall, Metal, Wood |
Direct Fit for Tool Brands | Bosch, Dewalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell |
Oscillating Tool Accessory Type | Cutting Blade |
Number of Blades | 7 |
Primary Material Application | General Purpose |
Blade Shape | Circular, Straight |
Description
Oscillating Tool Blade Set, Blade Type Fine Cutting, Connection Style Universal Open-Back, Blade Shape Circular, Straight, Blade Material Bi-Metal, Carbide, High Carbon Steel, Blade Diameter 1 1/4 in, 1 5/8 in, 2 3/4 in, 3 in, Blade Width 1 1/4 in, 1 5/8 in, 2 3/4 in, 3 in, Primary Material Application General Purpose, Materials Cut Drywall, Metal, Wood, Cut Style Fine Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Carbide, High Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN563.2-55-1/4X20-BL T-Handle Aluminum (563.2-55-1/4X20-BL)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- KRAFT TOOL Steel Clevis, Wood Handle, 5 ft. (CC386)
- STARRETT Prick Punch (816A)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- DREMEL Oscillating Tool Blade Set, Multi Max (MM495U)
- DREMEL Oscillating Tool Blade Set, Carbon Steel (MM479U)
- DREMEL Oscillating Tool Blades (MM422U)
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- PORTER-CABLE 3 Amp Electric Oscillating Multi-Tool Kit with 31 Accessories (PCE605K)
- Dremel Oscillating Tool Accessories