Shop All Rotary Tool Accessories
Dremel
Nylon Bristle Brush, 1/8in. dia., PK2
Mfr # 405-02
Zoro # G0331497
product price: $5.19
/pk 2, $2.60/ea
Not eligible for select promotions
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cleaning, Light Deburring, Polishing
- Includes (2) Brushes
- Dia. (In.) 1/8 in
- For Use With Dremel Rotary Tools
- Construction Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 405-02
- Zoro # G0331497
- UPC # 080596035501
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 3/4 in |
Shank Diameter | 1/8 in |
Brush Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Application | Cleaning, Light Deburring, Polishing |
Includes | (2) Brushes |
For Use With | Dremel Rotary Tools |
Construction | Nylon |
Function | Cleaning and Polishing of Precious Metals, Light Deburring |
Number of Pieces | 2 |
Bristle Material | Nylon |
Brush Type | Straight |
Bristle Type | Straight |
Mount Type | Mounted |
Material Application | Aluminum, Hard Plastic, Silverware |
Max. Speed | 15,000 RPM |
Description
Rotary Tool Brush, Bristle Material Nylon, Brush Diameter 1/8 in, Shank Diameter 1/8 in, Brush Type Straight, Bristle Type Straight, Material Application Aluminum, Hard Plastic, Silverware, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 1/4" (537.064.31)
- OTC 10 Indexing Pry Bar (OTC7172)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- BOSCH Dremel 545 Diamond Wheel for Dremel Rotary Tools (545)
- Dremel Rotary Tool Accessories