Shop All Rotary Tool Accessories
Dremel
Nylon Bristle Brush, 1 In. Dia., PK2
Mfr # 538-02
Zoro # G0331427
product price: $8.55
/pk 2, $4.28/ea
Not eligible for select promotions
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Deburring Metal and Wood
- Includes (2) Brushes
- Dia. (In.) 1 in
- For Use With Dremel Rotary Tools
- Removes Paint, Rust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 538-02
- Zoro # G0331427
- UPC # 080596035587
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1 in |
Overall Length (In.) | 1 3/4 in |
Brush Diameter | 1 in |
Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Application | Deburring Metal and Wood |
Includes | (2) Brushes |
For Use With | Dremel Rotary Tools |
Removes | Paint, Rust |
Number of Pieces | 2 |
Construction | Silicone Carbide Impregnated Nylon |
Function | Deburring Metal or Wood |
Brush Type | Wheel |
Mount Type | Mounted |
Material Application | Metal, Wood |
Bristle Material | Nylon |
Max. Speed | 20,000 RPM |
Bristle Type | Straight |
Description
Rotary Tool Brush, Bristle Material Nylon, Brush Diameter 1 in, Shank Diameter 1/8 in, Brush Type Wheel, Bristle Type Straight, Material Application Metal, Wood, Max. Speed 20,000 RPM, Mount Type Mounted, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- KEO Countersink, 3 FL, 82 deg., 1/2in, HSS, TiN (50128-TIN)
- VULCAN Rule Tape Magnetic Hk 33Ftx1In (58-10X25-A)
- PROTO 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 2 23/32 in L (J49909/64)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- DREMEL Cutting Wheel, Carbide, 3-1/2 in. dia. (US520-01)
- DREMEL Wheel, Cut Off, Pk5 (426)
- DREMEL Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight (4300-5/40)
- DREMEL Diamond Wheel, Floor Tile, 1.5 Dia (EZ545)
- DREMEL High Speed Cutter (114)
- PERFORMANCE TOOL 146 Pieces Rotary Tool Stone, 146PK (PMW50037)
- Dremel Rotary Tool Accessories