Shop All Motor Brushes
Dremel
MotorBrushesfor275285395/595
Mfr # 90930-05
Zoro # G3611441
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mount Type Mounted
- Brush Type Motor Brush
- Bristle Material Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 90930-05
- Zoro # G3611441
- UPC # 080596909307
- Country of Origin United States
- Category Motor Brushes
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Tool Brush |
Mount Type | Mounted |
Brush Type | Motor Brush |
Bristle Material | Carbon |
Description
Rotary Tool Brush, Bristle Material Carbon, Brush Type Motor Brush, Mount Type Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 15mmBore, 32mm (6002 ZZ NR C3 G93)
- TRITAN Yoke Roller, Crowned Head, 3/4" L (CCYR 3/4S)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- DAYTON AC Gearmotor, 310.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (096026.00)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Graphite, Grade 610 (REP2199)
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D252 (REP459W)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- USA INDUSTRIALS Aftermarket Northwest Electric Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP1632W)
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade E77 (REP2896W)
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2185W)
- LEESON Brush For Motor (900015.18)
- Dremel Motor Supplies