Shop All Distance Meters
Dremel
Laser Distance Meter, Distance 65 ft
Mfr # HSLM-01
Zoro # G705293155
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 65 ft
- Accuracy +/- 0.125 in
- Distance Meter Functions Area, Circumference, Curve Length, Distance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # HSLM-01
- Zoro # G705293155
- UPC # 080596058319
- Country of Origin Taiwan, Province of China
- Category Distance Meters
Dimensions
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor |
Maximum Measuring Distance | 65 ft |
Accuracy | +/- 0.125 in |
Distance Meter Functions | Area, Circumference, Curve Length, Distance |
Battery Type | (2) AAA |
Measuring Units | Feet, Inches |
Includes | (2) Interchangeable Heads, Adapter |
Display | Backlit Digital |
Features | Tape Measure Adapter Measures Up To 5 ft of distance, Wheel Adapter Measures Straight or Curved and Uneven Surfaces Up To 65 ft |
Measuring Range - Maximum | 65 ft |
Display Type | Digital |
Includes Batteries | Batteries Included |
Measuring Range - Minimum | 6 in |
System of Measurement | SAE |
Use Location | Indoor |
Functions | Area Measurement, Distance Measurement |
Number of Values Stored | 2 |
Description
Laser Distance Meter, Measuring Range - Maximum 65 ft, Measuring Range - Minimum 6 in, Accuracy +/- 0.125 in, Battery Size AAA, Display Type Digital, Includes (2) Interchangeable Heads, Adapter, Includes Batteries Batteries Included, Measuring Units Feet, Inches, Number of Values Stored 2, System of Measurement SAE, Features Tape Measure Adapter Measures Up To 5 ft of distance, Wheel Adapter Measures Straight or Curved and Uneven Surfaces Up To 65 ft
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masons Line, 300 ft, Orange, Twisted Nylon (13P512)
- WESTWARD 3/4 in Drive, 38mm 12 pt Metric Socket, 12 Points (5MX55)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (6KIT4-B)
- LINK 1/4" Cobalt Se .266 X 5/8 Drill 1/2 X 4 Body 1/2 X Full Shank Alu Coat (CO-AL-294)
- REED INSTRUMENTS Distance Meter (R8005)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- CHANNELLOCK 65 Ft Laser Dist Meas (GBM-20M)
- LEICA Large Target Plate For Laser Meters (723385)
- Dremel Distance Meters