Shop All Back Up Pads
Dremel
Interface Pad
Mfr # MM14U
Zoro # G002667024
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
- Pad Face Attachment Hook-and-Loop
- Nap Type Hook-and-Loop
- Connection Type Starlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # MM14U
- Zoro # G002667024
- UPC # 080596041113
- Country of Origin Taiwan, Province of China
- Category Back Up Pads
Dimensions
Width | 3 1/8 in |
Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Backing Pad |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Pad Face Attachment | Hook-and-Loop |
Nap Type | Hook-and-Loop |
Connection Type | Starlock |
Oscillating Tool Accessory Type | Backing Pad |
Shape | Triangular |
Compatible with Adapter | Bosch, DEWALT(R), Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell |
Number of Pieces | 1 |
Fasteners Included | No |
Description
Oscillating Tool Backing Pad, Shape Triangular, Length 3 in, Width 3 1/8 in, Connection Type Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Compatible with Adapter Bosch, DEWALT(R), Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell, Fasteners Included No, Nap Type Hook-and-Loop, Pad Face Attachment Hook-and-Loop, Number of Pieces 1, Oscillating Tool Accessory Type Backing Pad, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- SUPERIOR PADS 5" Wool Buffing Pad (PBW05)
- WIZARD 11251 Mini Buffing System 4 x 0.25 in. (WIZ-11251)
- MARCO Service Kit - Muffler (1011105)
- 3M Low Profile Dsc Pad 20355, 6inx3/8inx5/16-24 Extrnl, 10/pk (20355)
- 3M Sanding Sponge, 5-1/2"x4, Microfine, PK120 (60980022143)
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. (50606)
- DYNABRADE Dynabug, Dsc Pad, 3-2/3" X 7" (57855)
- MAKITA PAD PLASTIC GV5000 (MP743025-8)
- WALTER SURFACE TECHNOLOGIES Thread, 3/8" X 24- 4" Backing Pads (15D015)
- HTI Hd Med Cut Burgundy (HB-91)
- Dremel Back Up Pads