Shop All Rotary Tool Accessories
Dremel
High Speed Cutter, 5/16 in., 1/8 in. Shank
Mfr # 144
Zoro # G3612869
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
Not eligible for select promotions
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Max. Speed 35,000 RPM
- Rotary Tool Accessory Type Carving Bit
- Shank Diameter 1/8 in
- Head Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 144
- Zoro # G3612869
- UPC # 080596001445
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Head Width | 5/16 in |
Head Length | 3/8 in |
Burr Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Carving Bit |
Shape | Pear |
Material Application | Plastic, Soft Metal, Wood |
Bit Material | High Speed Steel |
Mount Type | Mounted |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Pear, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 5/16 in, Head Length 3/8 in, Head Width 5/16 in, Material Application Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 6 TPI T-Shank Clean Cutting Wood Cutting Jig Saw Blade (DW3753H)
- IRWIN I-Beam Level, 72in, PK4 (1801096)
- FEIN Shear, 26.2 fpm, 16 ga. (BLS 1.6E)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- DREMEL Aluminium Oxide Grinding Stone (8153)
- DREMEL Silicon Carbide Grinding Stone (83142)
- DREMEL Sanding Band, 1/4in dia, 1/2inL, 6 pcs., PK6 (438)
- DREMEL Cutter, Structured (9933)
- DREMEL Accessory Kit, Cutting/Sanding, 70 Pieces (EZ725)
- DREMEL High Speed Cutter (193)
- DREMEL Felt Polishing Wheel (429)
- Dremel Rotary Tool Accessories