Shop All Rotary Tool Accessories
Dremel
High Speed Cutter, 3/16 In, PK2
Mfr # 192
Zoro # G5179596
product price: $6.69
/pk 2, $3.35/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Multi Purpose
- Dia. (In.) 3/16 in
- For Use With Dremel Product
- Overall Length (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 192
- Zoro # G5179596
- UPC # 080596035235
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 3/16 in |
Overall Length (In.) | 1 1/2 in |
Max. Cutting Dia. (In.) | 3/16 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Head Length | 3/16 in |
Burr Diameter | 3/16 in |
Head Width | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit Set |
Application | Multi Purpose |
For Use With | Dremel Product |
Number of Pieces | 1 |
Rotary Tool Accessory Type | Carving Bit |
Max. Speed | 35,000 RPM |
Shape | Pear |
Bit Material | High Speed Steel |
Mount Type | Mounted |
Description
Carving Bit Set, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Pear, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 3/16 in, Head Length 3/16 in, Head Width 3/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- KOMELON Komelon LED Tape Measure (LED25)
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- MILWAUKEE TOOL Refurbished M12 1/4" Hex Screwdriver-Recondition (2401-80)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- DREMEL High Speed Cutter, 1/8 In. Dia., PK2 (194)
- DREMEL Stainless Steel Cleaning And Polishing Moto Tool Kit 2 each (448)
- DREMEL Emery Impregnated Polishing Wheel, PK2 (425-02)
- DREMEL High Speed Cutter (193)
- BOSCH Dremel 545 Diamond Wheel for Dremel Rotary Tools (545)
- Dremel Rotary Tool Accessories