Shop All Rotary Tool Accessories
Dremel
High Speed Cutter
Mfr # 193
Zoro # G3612878
product price: $4.95
/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 1/2 in
- Mount Type Mounted
- Head Width 3/32 in
- Material Application Plastic, Soft Metal, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 193
- Zoro # G3612878
- UPC # 080596001933
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Width | 3/32 in |
Shank Diameter | 1/8 in |
Burr Diameter | 3/32 in |
Head Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Mount Type | Mounted |
Material Application | Plastic, Soft Metal, Wood |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Carving Bit |
Bit Material | High Speed Steel |
Shape | Cylinder |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 3/32 in, Head Length 1/4 in, Head Width 3/32 in, Material Application Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- HOUGEN 5/16 in. RotaCut Hole Cutter (11104)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1-8 UNC 2B (301162040)
- MILWAUKEE TOOL 1/2 in. Drive 13/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9131)
- DREMEL Surface Preparation Wheel, Diamond, 4 in. (US410-01)
- DREMEL Tungsten Carbide Cutter (9904)
- DREMEL Aluminium Oxide Grinding Stone (997)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Structured Cutter, 1/4 Dia (9931)
- DREMEL Sanding Band, Pk6 (432)
- EAZYPOWER Mini Mounted Point, 3/4 in. dia, AO (87145/B)
- Dremel Rotary Tools & Accessories