Shop All Rotary Tool Accessories
Dremel
High Speed Cutter, 1/8in dia., 1-1/2in L
Mfr # 9905
Zoro # G0462990
product price: $12.99
/ea
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting
- Dia. (In.) 1/8 in
- For Use With Rotary Tools
- Function Grinds, Shapes, Smooth's
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 9905
- Zoro # G0462990
- UPC # 080596099053
- Country of Origin United States
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 1/2 in |
Overall Length | 1 1/2 in |
Head Length | 1/8 in |
Head Width | 1/8 in |
Shank Diameter | 1/8 in |
Burr Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Application | Cutting |
For Use With | Rotary Tools |
Function | Grinds, Shapes, Smooth's |
Number of Pieces | 1 |
Construction | Tungsten Carbide |
Removes | Cast Iron, Fired Ceramics, Hardwoods, Nonferrous Metals, Plastics, Stainless Steel, Steel |
Shape | Ball |
Bit Material | Tungsten Carbide |
Mount Type | Mounted |
Rotary Tool Accessory Type | Carving Bit |
Material Application | Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel |
Max. Speed | 35,000 RPM |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Ball, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 1/8 in, Head Width 1/8 in, Material Application Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- WIHA Insulated TorqueControl 12 Pc. Set (28795)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- DREMEL Rotary Tool Accessory Kit (730CS)
- DREMEL Multi Vise (2500-01)
- DREMEL 120V Variable Speed Corded Rotary Tool Kit (4300-9/64)
- DREMEL Flush Cut Wheel, Carbide, 4 in. dia. (US600-01)
- DREMEL Structured Cutter, 1/4 Dia (9931)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- Dremel Rotary Tools & Accessories