Shop All Rotary Tool Accessories
Dremel
High Speed Cutter
Mfr # 121
Zoro # G3612850
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 1/2 in
- Burr Diameter 1/4 in
- Mount Type Mounted
- Head Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # 121
- Zoro # G3612850
- UPC # 080596001216
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Burr Diameter | 1/4 in |
Head Length | 3/8 in |
Shank Diameter | 1/8 in |
Head Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Mount Type | Mounted |
Max. Speed | 35,000 RPM |
Shape | Flame |
Bit Material | High Speed Steel |
Rotary Tool Accessory Type | Carving Bit |
Material Application | Plastic, Soft Metal, Wood |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Flame, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/4 in, Head Length 3/8 in, Head Width 1/4 in, Material Application Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Spring (5C130)
- MILWAUKEE TOOL 5/16" x 25' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2561)
- ZORO SELECT Mandrel, Coarse, M6, For Use With 5TUW4 (5PWY1)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 48x5" (CC648FE)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- DREMEL Max Life 2 in. L Silicone Carbide Abrasive Round Abrasive Buffs, 2PK (EZ511HP)
- DREMEL Cotton Polishing Wheel, 1 In. Dia. (423E)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DREMEL Rotary Tool Shaper/Router Table (231)
- BOSCH Dremel® 3000-1/24 3000-Series Variable Speed Rotary Tool Kit w/ 1 Attachment & 24 Accessories (401792)
- Dremel Rotary Tool Accessories