Shop All Rotary Tool Accessories
Dremel
High Speed Cutter
Mfr # 116
Zoro # G3612841
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 1/2 in
- Burr Diameter 1/4 in
- Rotary Tool Accessory Type Carving Bit
- Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 116
- Zoro # G3612841
- UPC # 080596001162
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Burr Diameter | 1/4 in |
Head Width | 1/4 in |
Shank Diameter | 1/8 in |
Head Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Rotary Tool Accessory Type | Carving Bit |
Shape | Cylinder |
Bit Material | High Speed Steel |
Material Application | Plastic, Soft Metal, Wood |
Mount Type | Mounted |
Max. Speed | 35,000 RPM |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/4 in, Head Length 1/4 in, Head Width 1/4 in, Material Application Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Setting Ring, 4.5mm (177-257)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- WESTWARD Arbor, Carbon Steel (29VU98)
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw (106095)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (EZ726-01)
- DREMEL Carbon Steel Brush, 1/2in. dia., PK2 (442-02)
- DREMEL Diamond Point Set 7103/7144 (7150)
- DREMEL Tungsten Carbide Cutter (9904)
- DREMEL Rotary Tool Accessory Kit, 11 pieces (EZ728-01)
- DREMEL Aluminium Oxide Grinding Stone (971)
- DREMEL All-Purpose Accessory Kit (709-02)
- Dremel Rotary Tools & Accessories