Shop All Rotary Tool Accessories
Dremel
High Speed Cutter
Mfr # 114
Zoro # G3612835
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
Not eligible for select promotions
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Max. Speed 35,000 RPM
- Bit Material High Speed Steel
- Head Length 5/16 in
- Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 114
- Zoro # G3612835
- UPC # 080596001148
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Head Length | 5/16 in |
Shank Diameter | 1/8 in |
Burr Diameter | 5/16 in |
Head Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Max. Speed | 35,000 RPM |
Bit Material | High Speed Steel |
Shape | Ball |
Mount Type | Mounted |
Material Application | Plastic, Soft Metal, Wood |
Rotary Tool Accessory Type | Carving Bit |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Ball, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 5/16 in, Head Length 5/16 in, Head Width 5/16 in, Material Application Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DW088CG-QU Laser Level, Green Laser (DW088CG-QU)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Brush Cutter Att (3000-21, 49-16-2738)
- DREMEL 109 1/8In Engraving Cutter (109)
- DREMEL Router Attachment Dremel (335)
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- DREMEL High Speed Cutter, 7/32 In, PK2 (196)
- DREMEL Carbon Steel Brush, 1/8in. dia., PK2 (443-02)
- DREMEL EZ Lock Sanding Mandrel (EZ407SA-01)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- Dremel Rotary Tools & Accessories