Shop All Rotary Tool Accessories
Dremel
High Speed Cutter
Mfr # 100
Zoro # G3612808
product price: $8.85
/ea
Sold in multiples of 5 for $44.25
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1 1/2 in
- Shank Diameter 1/8 in
- Burr Diameter 1/4 in
- Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 100
- Zoro # G3612808
- UPC # 080596001001
- Country of Origin Germany
- Category Rotary Tool Accessories
Dimensions
Overall Length | 1 1/2 in |
Shank Diameter | 1/8 in |
Burr Diameter | 1/4 in |
Head Width | 1/4 in |
Head Length | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Carving Bit |
Shape | Ball |
Bit Material | High Speed Steel |
Max. Speed | 35,000 RPM |
Rotary Tool Accessory Type | Carving Bit |
Mount Type | Mounted |
Material Application | Plastic, Soft Metal, Wood |
Description
Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Ball, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/4 in, Head Length 1/4 in, Head Width 1/4 in, Material Application Plastic, Soft Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, Bg Back, BS, Sft Grip, 10 (DXTT-2-182)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 3/16" (AM-06-4)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1230)
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- DREMEL Aluminium Oxide Grinding Stone (971)
- DREMEL Rotary Access Kit 180 Pc (710-09)
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- DREMEL 111 1/8In Engraving Cutter (111)
- DREMEL Cutting and Carving Bits, 35,000 RPM (115HP)
- DREMEL Router Bit, 1/8In. Dia., 1-1/4In. L (615)
- GYROS Mandrel 1/8Shank 1/4Scrw (80-18105)
- Dremel Rotary Tools & Accessories