Shop All Rotary Tool Accessories
Dremel
High Perform Rotary Tool Kit, 4000-4/34"
Mfr # 4000-4/34
Zoro # G0780538
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 5000 to 35,000
- Voltage 120V AC
- Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
- Includes (1) Accessory Case, (1) Carrying Case, (34) Dremel Accessories, (4) Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 4000-4/34
- Zoro # G0780538
- UPC # 080596041182
- Country of Origin Mexico
- Category Rotary Tool Accessories
Dimensions
Wheel Dia. | 1 1/2 in |
Tool Length | 9 in |
Overall Length | 9 in |
Cord Length | 6 ft |
Wheel Diameter | 1 1/2 in |
Collet Size | 1/8 in |
Description
Rotary Tool Kit, Tool Style Handheld, Collet Size 1/8 in, Current 1.6 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 5,000 RPM, Number of Speed Settings Variable Speed, Kit Contents (1) Bare Tool, (39) Assorted Accessories, Wheel Diameter 1 1/2 in, Switch Type Slide, Handle Type Soft Grip, Overall Length 9 in, Tool Weight 1.4 lb, Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening, Voltage 120V AC, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 6In, 32/64ths/0.5/1mm (182-105)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- ENERPAC LGM306, 6 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM306)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, 12 Pack (EZ456B)
- DREMEL Cutter, High Speed, 3/8 (199)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- DREMEL Carbon Steel Brush, 3/4in. dia., PK2 (428-02)
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- DREMEL Cutting Wheel, 3-1/2 in. dia. (US510-01)
- Dremel Rotary Tools & Accessories