Shop All Rotary Tool Accessories
Dremel
Grinding Stone, 1/8in dia., 1-1/2in L, AO
Mfr # 8215
Zoro # G0463045
product price: $2.85
/ea
Not eligible for select promotions
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Grinding
- Dia. (In.) 1/8 in
- For Use With Rotary Tools
- Function Grinding/Sharpening Ferrous Materials
- Construction Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # 8215
- Zoro # G0463045
- UPC # 080596082154
- Country of Origin Taiwan, Province of China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in |
Overall Length (In.) | 1 1/2 in |
Overall Length | 1 1/2 in |
Point Diameter | 1 in |
Head Length | 1 1/2 in |
Head Width | 1 in |
Abrasive Shank Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Abrasive Point |
Application | Grinding |
For Use With | Rotary Tools |
Function | Grinding/Sharpening Ferrous Materials |
Construction | Aluminum Oxide |
Number of Pieces | 1 |
Shape | Round Disk |
Abrasive Material | Aluminum Oxide |
Max. Speed | 35,000 RPM |
Material Application | Metal, Stainless Steel |
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Round Disk, Head Width 1 in, Head Length 1 1/2 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 1 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Stainless Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #8 (C15942)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 8 pcs (54TN16)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- DREMEL Cutting and Carving Bits, 35,000 RPM (194HP)
- DREMEL EZ Lock Sanding Disc 60 grit (EZ411SA)
- DREMEL Cutting and Carving Bits, 35,000 RPM (117HP)
- DREMEL Router Attachment Dremel (335)
- DREMEL Grinding Wheel, 7/8in L, 2 pcs., AO, PK2 (541)
- EAZYPOWER Mini Mounted Point, 2-1/2 in. L, AO (87142/B)
- Dremel Rotary Tools & Accessories