Shop All Rotary Tool Accessories
Dremel
Flush Cut Wheel, Carbide, 4 in. dia.
Mfr # US600-01
Zoro # G9750797
product price: $19.90
/ea
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Wood Cutting
- Includes Blade
- Dia. (In.) 4 in
- For Use With Dremel Ultra Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dremel
- MFR # US600-01
- Zoro # G9750797
- UPC # 080596037666
- Country of Origin Switzerland
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 4 in |
Overall Length (In.) | 4 in |
Flap Wheel Width (In.) | 5/64 in |
Max. Cutting Dia. (In.) | 3/4 in |
Shank Diameter | 3/4 in |
Wheel Diameter | 3 7/8 in |
Arbor Hole Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flush Cut Wheel |
Application | Wood Cutting |
Includes | Blade |
For Use With | Dremel Ultra Saw |
Function | Flush Cut Door Jambs and Baseboard |
Construction | Carbide |
Number of Pieces | 1 |
Abrasive Material | Carbide |
Rotary Tool Accessory Type | Cutting Wheel |
Wheel Thickness | 1/32 in |
Material Application | Wood |
Max. Speed | 13,000 RPM |
Mandrel Type | Screw on |
Description
Flush Cut Wheel, Mounting Type Mounted, Shank Diameter 3/4 in, Mandrel Type Screw on, Material Application Wood, Max. Speed 13,000 RPM, Wheel Diameter 3 7/8 in, Wheel Thickness 1/32 in, Abrasive Material Carbide, Arbor Hole Size 3/4 in, Rotary Tool Accessory Type Cutting Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL TUCKPOINT 6X1/2"" (930)
- BESSEY 4" Drill Press Vise (BV-DP40)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- DREMEL Cutter, Structured (9933)
- DREMEL High Speed Cutter, 3/32in dia, 1-1/2in L (9902)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (512E)
- DREMEL Cutting Bit, 1/8in dia., 1-1/2in L, HSS (561)
- DREMEL EZ Twist Nose Cap (ez495)
- DREMEL 5/32, 3/16, 7/32 in. Aluminum Oxide Cylindrical Grinding Stone, 3PK (458)
- EAZYPOWER Mini Mounted Point, 1-1/4 in. dia., AO (87139)
- Dremel Rotary Tool Accessories