Shop All 3D Printer Materials
Dremel
FLEX Build Plate Package
Mfr # BP40-FLX-01
Zoro # G6757477
Not eligible for select promotions
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Color Clear
- Weight 1.4 Ib.
- For Use With Dremel DigiLab 3D40 Printers
- Product Type 3D Printer Build Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dremel
- MFR # BP40-FLX-01
- Zoro # G6757477
- UPC # 850034113067
- Country of Origin China
- Category 3D Printer Materials
Details
Promotion Restriction | Not eligible for promotion |
Item | 3D Printer Flexible Build Plate Package |
Material | Glass |
Color | Clear |
Weight | 1.4 Ib. |
For Use With | Dremel DigiLab 3D40 Printers |
Product Type | 3D Printer Build Plate |
Compatibility | Dremel Digilab 3D40 Flex 3D Printer |
Description
3D Printer Flexible Build Plate Package, Material Glass, Color Clear, Weight 1.4 Ib., For Use With Dremel DigiLab 3D40 Printers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, Q1338A (Q1338A)
- PLAYSTAR Monkey Ring Add On Kit Play St (PS 7744)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK5)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/Yellow (TZEFX651)
- DREMEL 3D Printing Filament (PETG-TRA-01)
- DREMEL 3D Printing Filament (PLA-TRA-01)
- DREMEL 3D Printer Filament, PLA, 0.75 kg W, Grn (PLA-GRE-01)
- DREMEL 3D Printing Filament (PLA-PIN-01)
- DREMEL Build Platform, Clear, Glass (BP40-01)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- DREMEL 3D Printing Filament (ECO-BLA-01)
- Dremel Printers & Scanners